
CAP PRODUCTS 3/4 inch x 2-1/2 inch Aluminum Conduit Nipple
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | EMT Elbow |
Connection Size | 1-1/4 in | Connection Type | Plug-in |
Material | 6063 Aluminum Alloy | Color | Silver |
Finish | Untreated, Duplex Coated | Type | 90° |
Dimensions | 4.008 in ID x 4.438 in OD x 4 in L | Wall Thickness | .107 IN |
Standards | CSA C22.2 No. 45.2, ANSI C80.5 | UPC | 623905540121 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |