EGS 3/4 inch 90 Degree Female Elbow (Aluminum)
Description
Explosionproof, Dust-Ignitionproof UNILETS for use with Threaded Metal Conduit. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Elbow | Connection Size | 3/4 in |
Connection Type | Tapered FNPT | Material | Aluminum |
Finish | Uncoated | Type | 90 deg |
For Use With | Threaded Rigid Metal and IMC Conduit | Standards | UL 886, UL E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III |
Application | For Use With Threaded Rigid Metal Conduit And IMC | UPC | 781381622189 |
Packages
10 - UNIT - 10 | 100 - UNIT - 100 |