![arlhl5000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331139853.jpg?preset=medium)
ARLINGTON INDUSTRIES 1/2 inch Arlington Combination Threaded Rigid and Set-Screw EMT
Description
Combination Threaded Rigid and Set-Screw EMT 90° pulling elbows with cover and gasket. Zinc die-cast.
Specifications
Brand Name | Arlington | Item Name | EMT Elbow |
Connection Size | 1/2 in | Connection Type | Female Threaded x Set Screw |
Material | Die-Cast Zinc | Color | Silver |
Finish | Electro Zinc Plated | Type | 90° |
Dimensions | 2.15 in L | For Use With | Rigid/IMC/EMT Conduit |
Includes | Cover and Gasket | Packaging Quantity | 10/Pack, 100/Case |
Standards | UL Listed, CSA Certified | UPC | 018997831057 |
Packages
10 - UNIT- (10) | 100 - UNIT - 100 |