![arlhl7500](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331125849.jpg?preset=medium)
ARLINGTON INDUSTRIES 3/4 inch Arlington Combination Threaded Rigid and Set-Screw EMT
Description
Combination Threaded Rigid and Set-Screw EMT 90° pulling elbows with cover and gasket. Zinc die-cast.
Specifications
Brand Name | Arlington | Item Name | EMT Elbow |
Connection Size | 3/4 in | Connection Type | Female Threaded x Set Screw |
Material | Die-Cast Zinc | Color | Silver |
Finish | Electro Zinc Plated | Type | 90° |
Dimensions | 2.3 in L | For Use With | Rigid/IMC/EMT Conduit |
Includes | Cover and Gasket | Packaging Quantity | 5/Pack, 50/Case |
Standards | UL Listed, CSA Certified | UPC | 018997831750 |
Packages
5 - UNIT - 5 | 50 - UNIT - 50 |