CAP PRODUCTS 1-1/4 inch x 45 Degree Phoenix EMT Conduit Elbow, Galvanized Steel
Description
Columbia-MBF precision manufactured Electrical Metallic Tubing (EMT) elbows are formulated of hot galvanized steel using a patented inline Flo-coat process for extended exterior protection. Our E-Z Pull interior coating provides a smooth raceway for fast and simple wire pulling.
Specifications
Brand Name | Columbia-MBF | Item Name | EMT Elbow |
Connection Size | 1-1/4 in | Material | Steel |
Color | Silver | Finish | Hot Dip Galvanized |
Type | 45° | Bend Radius | 7-1/4 in |
Dimensions | 4-1/8 in W x 10-1/8 in H | Packaging Quantity | 20/Pack |
Standards | CSA C22.2 No. 83.1 Certified, ANSI C80.3 | UPC | 091111020346 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |