![emtelb112](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/480927479.jpg?preset=medium)
CAP PRODUCTS 1-1/2 inch Phoenix EMT Conduit Elbow, Galvanized Steel
Description
1-1/2" x 90° Elbow, Electrical Metallic Tubing, EMT, Galvanized Steel
Specifications
Brand Name | Columbia-MBF | Item Name | EMT Elbow |
Connection Size | 1-1/2 in | Material | Steel |
Color | Silver | Finish | Hot Dip Galvanized |
Type | 90° | Bend Radius | 8-1/4 in |
Dimensions | 11-3/4 in W x 11-3/4 in H | Packaging Quantity | 15/Pack |
Standards | CSA C22.2 No. 83.1 Certified, ANSI C80.3 | UPC | 091111020254 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |