![emtelb12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/480927481.jpg?preset=medium)
CAP PRODUCTS 1/2 inch 90 Degree Phoenix EMT Conduit Elbow, Galvanized Steel
Description
High-quality electrical metallic tubing with the E-Z Pull interior coating. Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection.
Specifications
Brand Name | Columbia-MBF | Item Name | EMT Elbow |
Connection Size | 1/2 in | Material | Steel |
Finish | Hot Dip Galvanized | Type | 90° |
Bend Radius | 4 in | Dimensions | 5-7/8 in W x 5-7/8 in H |
Packaging Quantity | 25/Pack | Standards | CSA C22.2 No. 83.1 Certified, ANSI C80.3 |
UPC | 091111020216 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |