Abbotsford
emtelb1x2212

COLUMBIA-MBF 877040 1" EMT ELBOW 22-1/2DEG

Price $7.7688 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:877040

Description

High-quality electrical metallic tubing with the E-Z Pull interior coating. Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection.


Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection

E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling

Excellent mechanical protection for conductors

Optimal EMI shielding characteristics

Listed to Underwriters Laboratories Safety Standard UL 797

Manufactured in accordance with ANSI C80.3

Available in sizes 1/2" (16) – 4" (103)

Specifications

Brand Name Allied Tube & Conduit|Calconduit|Columbia-MBF Material Steel
Color Silver Standards UL797 & ANSI C80.3
UPC 091111020636

Packages

1 - UNIT - 1