
CAP PRODUCTS 2-1/2 inch 90 Degree Conduit EMT Elbow, Galvanized Steel
Description
High-quality electrical metallic tubing with the E-Z Pull interior coating. Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection.
Specifications
Brand Name | Columbia-MBF | Item Name | EMT Elbow |
Connection Size | 2-1/2 in | Material | Steel |
Finish | Hot Dip Galvanized | Type | 90° |
Bend Radius | 10-1/2 in | Dimensions | 16-1/4 in W x 16-1/4 in H |
Packaging Quantity | 80/Pack | Standards | CSA C22.2 No. 83.1 Certified, ANSI C80.3 |
UPC | 091111020278 |
Packages
1 - UNIT - 1 | 80 - UNIT - 80 |