CAP PRODUCTS 3/4 inch 90 Degree Conduit EMT Elbow, Galvanized Steel
Description
High-quality electrical metallic tubing with the E-Z Pull interior coating. Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection.
Specifications
Brand Name | Columbia-MBF | Item Name | EMT Elbow |
Connection Size | 3/4 in | Material | Steel |
Finish | Hot Dip Galvanized | Type | 90° |
Bend Radius | 4-1/2 in | Dimensions | 7 in W x 7 in H |
Packaging Quantity | 50/Pack | Standards | CSA C22.2 No. 83.1 Certified, ANSI C80.3 |
UPC | 091111020223 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 | 50 - UNIT - 50 |