
CAP PRODUCTS 4 inch 90 Degree Conduit EMT Elbow, Galvanized Steel
Description
4" x 90° Elbow, Electrical Metallic Tubing, EMT, Galvanized Steel
Specifications
Brand Name | Columbia-MBF | Item Name | EMT Elbow |
Connection Size | 4 in | Material | Steel |
Color | Silver | Finish | Hot Dip Galvanized |
Type | 90° | Bend Radius | 16 in |
Dimensions | 23-3/8 in W x 23-3/8 in H | Packaging Quantity | 36/Pack |
Standards | CSA C22.2 No. 83.1 Certified, ANSI C80.3 | UPC | 091111020308 |
Packages
1 - UNIT - 1 | 36 - UNIT - 36 |