CAP PRODUCTS 4 inch 45 Degree Phoenix EMT Conduit Elbow Galvanized Steel, Metallic
Description
Columbia-MBF precision manufactured Electrical Metallic Tubing (EMT) elbows are formulated of hot galvanized steel using a patented inline Flo-coat process for extended exterior protection. Our E-Z Pull interior coating provides a smooth raceway for fast and simple wire pulling.
Specifications
Brand Name | Columbia-MBF | Item Name | EMT Elbow |
Connection Size | 4 in | Material | Steel |
Color | Silver | Finish | Hot Dip Galvanized |
Type | 45° | Bend Radius | 16 in |
Dimensions | 10-7/8 in W x 26-1/4 in H | Packaging Quantity | 36/Pack |
Standards | CSA C22.2 No. 83.1 Certified, ANSI C80.3 | UPC | 091111020407 |
Packages
1 - UNIT - 1 | 66 - UNIT - 66 |