![soueie050wt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659369.jpg?preset=medium)
SONECABLE E-IE-050WT INSIDE ELBOW EMT 90 1/2"15 BULK PACK SIMPUSH
Description
1/2" EMT Push Install 9 Deg Inside Elbow Bulk Pack Qty 15 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Inside Elbow with Removal Tool | Connection Size | 1/2 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Type | 90° | Dimensions | 1.105 in L x 1.893 in W x 2.315 in H |
For Use With | EMT Conduits | Packaging Quantity | 15/Box |
Standards | cULus 514B Listed | UPC | 032886713552 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |