![soueie075wt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659369.jpg?preset=medium)
SONECABLE E-IE-075WT INSIDE ELBOW EMT 90 3/4"12 BULK PACK SIMPUSH
Description
3/4" EMT Push Install 9 Deg Inside Elbow Bulk Pack Qty 12 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Inside Elbow with Removal Tool | Connection Size | 3/4 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Type | 90° | Dimensions | 1.282 in L x 2.121 in W x 2.684 in H |
For Use With | EMT Conduits | Packaging Quantity | 12/Box |
Standards | cULus 514B Listed | UPC | 032886713569 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |