Abbotsford
souepb050

SONECABLE E-PB-050 ELBOW PULL EMT-BOX 1/2"SIMPUSH RETAIL

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:E-PB-050
Documents Documents

Description

1/2" EMT Push Install EMT to Box Pull Elbow

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name EMT To Box Pull Elbow Connection Size 1/2 in
Connection Type Push-To-Connect Material Copper Free Aluminum
Finish Powder Coated Type 90°
Dimensions 1.105 in L x 2.522 in W x 2.51 in H Includes Zinc Plated Steel Lock Nut
Packaging Quantity 1/Bag Standards cULus Listed
UPC 032886703874

Packages

1 - UNIT - 1 12 - UNIT - 12