![souepb075](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659084.jpg?preset=medium)
SONECABLE E-PB-075 ELBOW PULL EMT-BOX 3/4"SIMPUSH RETAIL
Description
SIMPush, push-to-install pull elbow connectors are used to secure EMT conduit to boxes quickly and without tools. These EMT fittings are designed for use in dry locations only.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | EMT To Box Pull Elbow | Connection Size | 3/4 in |
Connection Type | Push-To-Connect | Material | Copper Free Aluminum |
Finish | Powder Coated | Type | 90° |
Dimensions | 1.282 in L x 2.882 in W x 2.981 in H | Includes | Zinc Plated Steel Lock Nut |
Packaging Quantity | 1/Bag | Standards | cULus Listed |
UPC | 032886703881 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |