![souepe050](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659072.jpg?preset=medium)
1/2" EMT Push Install EMT to EMT Pull Elbow
Description
SIMPush, push-to-install conduit connectors are used to secure EMT conduit to boxes quickly and without tools. These EMT fittings are designed for use in dry locations only.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | EMT To EMT Pull Elbow | Connection Size | 1/2 in |
Connection Type | Push-To-Connect | Material | Copper Free Aluminum |
Finish | Powder Coated | Type | 90°, Watertight, Concrete Tight |
Dimensions | 1.105 in L x 2.535 in W x 2.534 in H | Packaging Quantity | 1/Bag |
Standards | cULus Listed | UPC | 032886703836 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |