3/4" EMT Push Install EMT to EMT Pull Elbow
Description
3/4" EMT Push Install EMT to EMT Pull Elbow
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | EMT To EMT Pull Elbow | Connection Size | 3/4 in |
Connection Type | Push-To-Connect | Material | Copper Free Aluminum |
Finish | Powder Coated | Type | 90°, Watertight, Concrete Tight |
Dimensions | 1.282 in L x 2.981 in W x 2.981 in H | Packaging Quantity | 1/Bag |
Standards | cULus Listed | UPC | 032886703843 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |