![souepe100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659078.jpg?preset=medium)
SONECABLE E-PE-100 ELBOW PULL EMT-EMT 1"SIMPUSH RETAIL
Description
SIMPush, push-to-install pull elbows are used to secure two ends of EMT conduit together quickly and without tools. These EMT fittings are designed for use in dry locations only.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | 90° Pull Elbow | Connection Size | 1 in |
Connection Type | EMT | Material | Die Cast Copper-Free Aluminum |
Dimensions | 1.6 in L x 3.633 in H | Packaging Quantity | 1/Bag |
Standards | cULus Listed | UPC | 032886703850 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |