Abbotsford
tab4230

ABB 1/2 inch T&B EMT 90 degree Malleable Iron Short Elbow

Price $25.1172 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:4230
Documents Documents

Description

EMT short elbow fitting ideal for cramped locations or tight corners where large radius conduit elbows will not fit or would appear unwork manlike. Shoulders on body of 1/2 inch size are hex-shaped to provide positive holding for standard installation tools.

Specifications

Brand Name ABB Item Name EMT Elbow
Connection Size 1/2 in Material Malleable Iron, Metal
Type Short Dimensions 12.7 mm ID
For Use With Rigid/IMC Conduit Standards CSA Certified, UL File Number E16592
Application To Connect and Effectively Bond Threaded Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure or to Couple Ends of Threaded Conduit UPC 786210042305

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok