Abbotsford
tab4230

ABB 1/2 inch T&B EMT 90 Degree Short Elbow (Malleable Iron)

Price $23.5177 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:4230

Description

EMT short elbow fitting ideal for cramped locations or tight corners where large radius conduit elbows will not fit or would appear unwork manlike. Shoulders on body of 1/2 inch size are hex-shaped to provide positive holding for standard installation tools.

Specifications

Brand Name ABB Item Name EMT Elbow
Connection Size 1/2 in Material Malleable Iron, Metal
Type Short Dimensions 12.7 mm ID
For Use With Rigid/IMC Conduit Standards CSA Certified, UL File Number E16592
Application To Connect and Effectively Bond Threaded Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure or to Couple Ends of Threaded Conduit UPC 786210042305

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50
Customers who bought this item also bought