ABB 3/4 inch T&B EMT 90 Degree Short Elbow (Malleable Iron)
Description
EMT short elbow fitting ideal for cramped locations or tight corners where large radius conduit elbows will not fit or would appear unwork manlike. Shoulders on body of 1/2 inch size are hex-shaped to provide positive holding for standard installation tools.
Specifications
Brand Name | ABB | Item Name | EMT Elbow |
Connection Size | 3/4 in | Material | Malleable Iron |
Type | Short | Dimensions | 19.05 mm ID |
For Use With | Rigid/IMC Conduit Fittings | Standards | UL E16592, CSA Certified |
Application | To Connect and Effectively Bond Threaded Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threaded Conduit | UPC | 786210042312 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 |