Abbotsford
flxcon114reel

SUPERIOR FLEXIBLE CONDUITS 75m Reel 1-1/4 inch Superior Flex Armadillo Aluminum Flexible Conduit

Price $21.5028 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SUPERIOR
Manufacturer #:AFCSA125R75

Description

Superior flex armadillo flexible conduit made from high strength aluminium alloy. Exceptional strength and appearance. 1/3 of the weight of steel. For use in dry locations.

Specifications

Brand Name Superior Flexible Conduits Item Name Metallic Conduit
Type Flexible Trade Size 1-1/4 in
Length 75 m Diameter 31.75 mm ID x 41.4 mm OD
Material Aluminum, Steel Wire Color Gray
Finish Galvanized Bend Radius 305 mm
Standards CSA Certified

Packages

75 - UNIT - 75
This website uses cookies to ensure you get the best experience on our website. Read more
Ok