![flxcon230m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932199.jpg?preset=medium)
COLUMBIA-MBF ALUC2000M0030R CONDUIT FLEX 2in 30MTR
Description
CSA RAY-FLEX™ Aluminum Type FAC. Heavy wall flexible aluminum conduit. Flexible Aluminum Conduit (FAC): A raceway of circular cross-section made of helically wound, interlocked aluminum strip. Accordance with CEC Rule 12-1000 Rigid and Flexible Metal Conduit. Installation in or on buildings or portions of buildings of either combustible ornon-combustible construction per CEC 12-1002(1). Support shall be provided in accordance with CEC 12-1010(3). Hoistways per CEC 12-1014(1). Wiring under raised floors for data processing and similar systems per CEC 12-020(2). Class I Zone 2 where flexibility is required per CEC 18.152(6).
Specifications
Brand Name | Columbia-MBF | Sub Brand | RAY-FLEX™ |
Item Name | Flexible Conduit | Type | Heavy Wall |
Trade Size | 2 in | Length | 30 m |
Diameter | 52.83 mm ID x 62.23 mm OD | Material | Aluminum |
Color | Black | Bend Radius | 20 in |
For Use With | Accordance with CEC Rule 12-1000 Rigid and Flexible Metal Conduit | Standards | CSA Certified to CSA C22.2 No. 56, UL 1 |
Application | For Installation in or on Buildings or Portions of Buildings of Either Combustible or Non-Combustible Construction Per CEC 12-1002(1) and for Wiring Under Raised Floors for Data Processing and Similar Systems Per CEC 12-020(2) |
Packages
30 - UNIT - 30 |