![flxcon3430m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12040410.jpg?preset=medium)
SUPERIOR FLEXIBLE CONDUITS 30m Coil 3/4 inch Armadillo Aluminum Flexible Conduit
Description
Made from high strength aluminum alloy. • Exceptional strength and appearance • 1/3 of the weight of steel • For use in dry locations • CSA # LL63215
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Metallic Conduit |
Type | Flexible | Trade Size | 3/4 in |
Length | 30 m | Diameter | 20.62 mm ID x 28.07 OD |
Material | Aluminum, Steel Wire | Color | Gray |
Finish | Galvanized | Bend Radius | 203.2 mm |
Standards | CSA Certified |
Packages
30 - UNIT - (30) |