![flxcon3830m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12040410.jpg?preset=medium)
SUPERIOR FLEXIBLE CONDUITS 30m Coil 3/8 inch Superior Flex Armadillo Aluminum Flexible Conduit
Description
Conduit flex aluminium 3/8in coil 30mt
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Metallic Conduit |
Type | Flexible | Trade Size | 3/8 in |
Length | 30 m | Diameter | 9.52 mm ID x 15.49 mm OD |
Material | Aluminum, Steel Wire | Color | Gray |
Finish | Galvanized | Bend Radius | 101.6 mm |
Standards | CSA Certified |
Packages
30 - UNIT - 30 |