![nes05alf30](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174421688.jpg?preset=medium)
NESCO 05ALF30 CONN FLEX 1/2in ALUM30m
Specifications
Brand Name | Nesco | Item Name | Flexible Conduit |
Trade Size | 1-1/2 in | Length | 30 m |
Material | Aluminum | Standards | CSA Certified |
Packages
1 - UNIT - 1 | 30 - UNIT - (30) |
Brand Name | Nesco | Item Name | Flexible Conduit |
Trade Size | 1-1/2 in | Length | 30 m |
Material | Aluminum | Standards | CSA Certified |
1 - UNIT - 1 | 30 - UNIT - (30) |