NESCO 1/2 inch x 30 mtr Flex Connector
Specifications
Brand Name | Nesco | Item Name | Flexible Conduit |
Trade Size | 1-1/2 in | Length | 30 m |
Material | Aluminum | Standards | CSA Certified |
Packages
1 - UNIT - 1 | 30 - UNIT - (30) |
Brand Name | Nesco | Item Name | Flexible Conduit |
Trade Size | 1-1/2 in | Length | 30 m |
Material | Aluminum | Standards | CSA Certified |
1 - UNIT - 1 | 30 - UNIT - (30) |