![tababrh07530](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/215319588.jpg?preset=medium)
ABB 4 inch x 30m T&B Liquatite Non-Jacketed Flexible Aluminum Conduit
Description
LIQUATITE® non-jacketed flexible conduit made of aluminium. 0.812 to 0.835 inch (internal diameter), 1.045 to 1.105 inch (outer diameter), 4 inch (inside bend radius). Its profile and helical shape allow it to withstand substantial impact and crushing forces. This conduit is intended as a metal raceway for wires and cable where CSA Certification is required. Suitable for use with connectors intended for FMC (flexible metal conduit). 18 lb per 100 ft.
Specifications
Brand Name | ABB | Item Name | Metallic Conduit |
Type | Flexible | Trade Size | 3/4 in |
Length | 30 m | Diameter | 21.209 mm ID x 28.067 mm OD |
Material | Aluminum | Bend Radius | 4 in |
Standards | CSA Certified | Application | Intended as a Metal Raceway for Wires and Cable where CSA Certification is Required |
UPC | 786209880130 |
Packages
1 - UNIT - 1 | 30 - UNIT = (30) | 500 - UNIT = 500 | 4000 - UNIT = 40000 |