
ABB 1 inch x 15 mtr Liquatite Non-Jacketed Flexible Aluminum Conduit
Description
LIQUATITE® non-jacketed flexible conduit made of aluminium. 1 to 1.04 inch (internal diameter), 1.3 to 1.38 inch (outer diameter), 5 inch (inside bend radius). Its profile and helical shape allow it to withstand substantial impact and crushing forces. This conduit is intended as a metal raceway for wires and cable where CSA Certification is required. Suitable for use with connectors intended for FMC (flexible metal conduit). 35 lb per 100 ft.
Specifications
Brand Name | ABB | Item Name | Metallic Conduit |
Type | Flexible | Trade Size | 1 in |
Length | 15 m | Diameter | 26.416 mm ID x 35.052 mm OD |
Material | Aluminum | Bend Radius | 5 in |
Standards | CSA Certified | Application | Intended as a Metal Raceway for Wires and Cable where CSA Certification is Required |
UPC | 786209880147 |
Packages
1 - UNIT - 1 | 15 - UNIT = (15) | 50 - UNIT = 50 | 3000 - UNIT - 3000 |