
ABB 2 inch x 8 mtr Liquatite Non-Jacketed Flexible Aluminum Conduit
Description
LIQUATITE® non-jacketed flexible conduit made of aluminium. 2 to 2.08 inch (internal diameter), 2.35 to 2.454 inch (outer diameter), 10 inch (inside bend radius). Its profile and helical shape allow it to withstand substantial impact and crushing forces. This conduit is intended as a metal raceway for wires and cable where CSA Certification is required. Suitable for use with connectors intended for FMC (flexible metal conduit). 73 lb per 100 ft.
Specifications
Brand Name | ABB | Item Name | Flexible Conduit |
Type | Flexible | Trade Size | 2 in |
Length | 8 m | Diameter | 2 in ID x 2.35 in OD |
Material | Aluminum | Bend Radius | 10 in |
Standards | CSA Certified | Application | Intended as a Metal Raceway for Wires and Cable where CSA Certification is Required |
UPC | 786209880185 |
Packages
1 - UNIT - 1 | 8 - UNIT = (8) | 100 - UNIT = 100 | 3000 - UNIT - 3000 |