Abbotsford
tabltgus01gc

ABB 3/8 inch Type LTGU Liquid-Tight Flexible Metallic Conduit

Price $7.45 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LTGUS01G-C
Documents Documents

Description

Liquid Tight Flexible Metallic Conduit, General Purpose, Galvanised Steel Core with PVC Jacket, Conduit Size 3/8 Inch, Length 30 Meters/100 Feet, Working Temperature -30 to 80 Degrees C, UL E125517, CSA LR-72635, Compliant to RoHS, Gray.General Purpose, UL Listed Liquid-tight FlexibleMetallic Conduits providing premier performance inthe toughest applications.PRODUCT FEATURES:- Coordinated performance with Ser. 52/53 Steel Fittings - Smooth extruded jackets provide best performance with fittings - Used extensively in machine tool and other industrial environments where flexibilityis necessary for motion, vibration and bending - Listed and marked for direct burial in earth or in poured concrete - Liquid-tight applications against water, oils, cutting fluids and mild acids

Specifications

Brand Name ABB Item Name Liquid Tight Metallic Conduit
Type Flexible Trade Size 3/8 in
Length 100 ft Diameter 0.484 in ID x 0.71 in OD
Material Galvanised Steel Color Gray
Finish PVC Coated Bend Radius 51 mm
Standards UL E125517, CSA LR-72635 Certified, RoHS Compliant Application For General Purpose Application
UPC 786210108391

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok