Abbotsford
ges112fxcn

ABB 1-1/2 inch Iberville One Screw Connector (Aluminum)

Price $12.5711 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2171

Description

The IBERVILLE Flex cable series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. They are made of malleable cast zinc alloy, steel or aluminium and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name One Screw Connector Type Straight
Trade Size 1-1/2 in Material Aluminum
Thread Type NPT For Use With 1000 kcmil, 4/0/3 AWG and ACWU90 1000 kcmil, 4/0/3 AWG, 3/0/4 AWG Cables
Includes Locknut, Separable Screw Gland Standards CSA File Number 3313
Application Armored Cable, Flexible Conduit UPC 622538722713

Packages

1 - UNIT - 1 10 - UNIT = (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok