Abbotsford
ges3490fxcn

ABB 3/4 inch Iberville 90 Degree Fitting, Zinc Alloy

Price $6.6786 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI2214

Description

The IBERVILLE Flex Cable Series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Connector Type 90°
Trade Size 3/4 in Material Zinc Alloy
Color/Finish Galvanic/Electrolytic Zinc Plated Thread Type NPT
For Use With 1/0/1 - 4/0/1 AWG, 6/2 - 4/2 AWG, 8/3 - 3/3 AWG Cable Includes Locknut, Separable Screw Gland
Standards CSA File Number 3313 Application Armored Cable, Flexible Conduit
UPC 622538724144

Packages

10 - UNIT = (10) 50 - UNIT - 50 100 - UNIT = 100 5600 - UNIT = 5600