Abbotsford
tab3110c

ABB 3/8 inch T&B Tite-Bite Connector

Price $9.7425 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3110-C

Description

TITE-BITE® nylon insulated fittings are the tough lining of insulation and the TITE-BITE® principles make these fittings a “must” when conductors are subject to conditions of vibration or strain.

Specifications

Brand Name ABB Item Name Flex Connector
Type Straight Trade Size 1/2 in
Conductor Size 0.47 - 0.66 in Connection NPT
Material Steel Color/Finish Zinc Plated
Includes Locknut Standards UL Listed, CSA Certified
Application To Connect and Effectively Bond Armoured Cable or Flexible Metal Conduit to a Box or an Enclosure UPC 786210360805

Packages

1 - UNIT - 1 50 - UNIT = 50 500 - UNIT = 500 2400 - UNIT - 24000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok