Abbotsford
ges1290fxcn

ABB 1/2 inch Iberville 90 Degree Fitting (Zinc Alloy)

Price $3.0383 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2211

Description

The IBERVILLE Flex Cable Series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Flex Connector Type 90°
Trade Size 1/2 in Connection NPT
Material Zinc Alloy Color/Finish Galvanic/Electro Zinc Plated
Includes Separable Screw Gland Standards UL File Number E1383
Application For 8/2, 8/3, 10/4 Cables UPC 622538724113

Packages

15 - UNIT - (15) 25 - UNIT = (25) 100 - UNIT - 100 150 - UNIT - 150 250 - UNIT = 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok