Abbotsford
ges3890fxcn

ABB 3/8 inch 90° Zinc Alloy Connector

Price $1.8699 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2210

Description

The IBERVILLE Flex cable series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. They are made of malleable cast zinc alloy, steel or aluminium and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Flex Connector Type 90°
Trade Size 3/8 in Connection NPT
Material Zinc Alloy Color/Finish Galvanic/Electro Zinc Plated
Includes Separable Screw Gland Standards CSA File Number 12798
Application For AC90(BX) 14/2-10/2, 14/3-10/3, 14/4-12/4, ACG90 (BX) 14/2-10/2, 14/3-10/3, 14/4-12/4 Cables UPC 622538723109

Packages

50 - UNIT = 50 500 - UNIT = (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok