
ABB 3/8 inch 90 Degree Angle Squeeze Fitting
Description
Squeeze Connector, 3/8 Inch, Armored Cable 90 Degree Angle, For 3/8 Inch, FMC and AC (14/2, 14/3, 12/2, 12/3, 12/4 and 10/2), Cable Opening .437 Inch, to .687 Inch, UL Listed for FEFMC and AC, Grounding Type.
Specifications
Brand Name | ABB | Item Name | Flexible Conduit Connector |
Type | 90° | Trade Size | 3/8 in |
Conductor Size | 0.437 - 0.687 in | Connection | 90 Degree |
Material | Steel | Cable Type | Armored |
Color/Finish | Metallic/Zinc Plated | Thread Size | 3/8 in |
Thread Type | NPT | For Use With | Armored Cable and Flexible Metal Conduit |
Standards | UL Listed, CSA Certified | Application | For Use with Armored Cable and Flexible Metal Conduit |
UPC | 786210360584 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 100 - UNIT = 100 | 1800 - UNIT = 18000 |