
ABB 2 1/2 inch Tite-Bite Fitting
Description
TITE-BITE® 90° Fitting made of malleable iron. Easy to install with double grip saddle. These fittings are completely salvageable.
Specifications
Brand Name | ABB | Item Name | Flex Connector |
Type | Straight, One-Piece | Trade Size | 2-1/2 in |
Conductor Size | 2.812 - 3.062 in | Length | 79.37 mm |
Connection | Internal Threaded | Diameter | 63.5 mm OD |
Material | Malleable Iron | Color/Finish | Metallic/Electro Zinc Plated |
Includes | Locknut | Standards | UL File Number E23018, CSA Certified |
Application | To Connect and Effectively Bond Metal-Clad Cables, Armoured Cable and Flexible Metal Conduit to a Box or Enclosure | UPC | 786210003146 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |