Abbotsford
tab3132

ABB 1/2 inch Tite-Bite 90 degree Insulated Connector

Price $20.7002 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3132
Documents Documents

Description

TITE-BITE® 90° Fitting made of steel, nylon insulated. By far the easiest and best to install when making sharp bends at the enclosure or equipment. It has all of the advantages of the straight fitting with only one screw to tighten, except in the larger sizes where there are two. A peep hole on top provides for easy inspection of the ABC bushing. Narrow design makes it easy to install fittings in adjacent knockouts.

Specifications

Brand Name ABB Item Name Connector
Type 1-Piece Trade Size 1/2 in
Conductor Size 3/4 - 0.93 in Connection External Thread
Material Nylon/Steel Color/Finish Electro Zinc Plated
Standards UL E23018, CSA 2884 Certified Application For Armored Cable and Flexible Metal Conduit
UPC 786210031323

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 8000 - UNIT = 8000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok