![tab3135](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969058.jpg?preset=medium)
ABB 3/4 inch 90 Degree Bend Metal-Clad and Armored Cable Fitting
Description
Metal-Clad and Armored Cable Fitting, 90 Degree Bend, Trade Size 3/4 Inch, Knockout Size 3/4 Inch, Cable Range 0.906 to 1.093 Inch, Steel with Zinc Plating, Nylon Insulated.FEATURES:- All the advantages of the straight connector with only one screw to tighten, except in the larger sizes where there are two.- A peep hole on top provides for easy inspection of the ABC bushing.- Narrow design makes it easy to install connectors in adjacent knockouts.- To connect and effectively bond armored cable or flexible metal conduit to a box or an enclosure.
Specifications
Brand Name | ABB | Sub Brand | Tite-Bite® |
Item Name | Connector | Type | 90°, 1-Piece |
Trade Size | 3/4 in | Conductor Size | 0.906 - 1.093 in |
Length | 50.8 mm | Connection | Male Threaded |
Material | Steel | Cable Type | Armoured |
Color/Finish | Electro Zinc Plated | Throat Type | Insulated |
For Use With | Armored Cable or Flexible Metallic Conduit | Standards | UL E23018, CSA Certified |
Application | For Use with Armored Cable and Flexible Metal Conduit | UPC | 786210031354 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |