![tab325](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969460.jpg?preset=medium)
ABB 3/4 inch T&B Tite-Bite 90 Degree Connector
Description
TITE-BITE® 90° Fitting made of steel. The angle clip gives secure mechanical grip that tightens under tension or vibration. Throat is long enough to install in cast housing knockouts.
Specifications
Brand Name | ABB | Sub Brand | Tite-Bite® |
Item Name | Connector | Type | 90°, 1-Piece |
Trade Size | 3/4 in | Conductor Size | 0.906 - 1.093 in |
Length | 53.97 mm | Connection | Male Threaded |
Material | Steel | Cable Type | Armoured |
Color/Finish | Electro Zinc Plated | For Use With | Armored Cable or Flexible Metallic Conduit |
Standards | UL E23018, CSA 2884 | Application | For Use with Armored Cable and Flexible Metal Conduit |
UPC | 786210003252 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 | 4500 - UNIT = 4500 |