![tab326tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969460.jpg?preset=medium)
ABB 1 inch T&B Tite-Bite 90 Degree Fitting (Malleable Iron)
Description
TITE-BITE® 90° Fitting made of malleable iron. The angle clip gives secure mechanical grip that tightens under tension or vibration. Throat is long enough to install in cast housing knockouts.
Specifications
Brand Name | ABB | Sub Brand | Tite-Bite® |
Item Name | Connector | Type | 90°, 1-Piece |
Trade Size | 1 in | Conductor Size | 1-1/4 - 1.468 in |
Length | 67.4 mm | Connection | Male Threaded |
Thread Length | 25.4 mm | Material | Malleable Iron |
Cable Type | Armoured | Color/Finish | Electro Zinc Plated |
For Use With | Armored Cable or Flexible Metallic Conduit | Standards | UL E23018, CSA 2884 |
Application | For Use with Armored Cable and Flexible Metal Conduit | UPC | 786210003269 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 2250 - UNIT = 2250 |