![tab328](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969460.jpg?preset=medium)
ABB 1 1/2 inch T&B Tite-Bite 90 Degree Connector
Description
TITE-BITE® 90° Fitting made of steel. The angle clip gives secure mechanical grip that tightens under tension or vibration. Throat is long enough to install in cast housing knockouts.
Specifications
Brand Name | ABB | Sub Brand | Tite-Bite® |
Item Name | Connector | Type | 90° |
Trade Size | 1-1/2 in | Conductor Size | 1.812 - 2.031 in |
Length | 104.7 mm | Connection | External Thread |
Material | Malleable Iron | Color/Finish | Electro Zinc Plated |
Standards | UL E23018, CSA 2884 | Application | For Armored Cable and Flexible Metal Conduit |
UPC | 786210003283 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |