
ABB 2 inch T&B Tite-Bite 90 Degree Fitting (Malleable Iron)
Description
TITE-BITE® 90° Fitting made of malleable iron. The angle clip gives secure mechanical grip that tightens under tension or vibration. Throat is long enough to install in cast housing knockouts.
Specifications
Brand Name | ABB | Sub Brand | Tite-Bite® |
Item Name | Flexible Connector | Type | 90°, 1-Piece, 1-Inlet |
Trade Size | 2 in | Conductor Size | 2.312 - 2.5 in |
Length | 111.12 mm | Connection | External Thread |
Diameter | 50.8 mm | Material | Malleable Iron |
Color/Finish | Zinc Electroplated | For Use With | Armored Cable and Flexible Metal Conduit Fittings |
Standards | UL E23018, CSA 2884 | Application | For Use with Armored Cable and Flexible Metal Conduit |
UPC | 786210003290 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 315 - UNIT = 315 |