![tab329](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969460.jpg?preset=medium)
ABB 2 inch Tite-Bite 90 degree Fitting
Description
TITE-BITE® 90° Fitting made of steel. The angle clip gives secure mechanical grip that tightens under tension or vibration. Throat is long enough to install in cast housing knockouts.
Specifications
Brand Name | ABB | Sub Brand | Tite-Bite® |
Item Name | Flexible Connector | Type | 90°, 1-Piece, 1-Inlet |
Trade Size | 2 in | Conductor Size | 2.312 - 2.5 in |
Length | 111.12 mm | Connection | External Thread |
Diameter | 50.8 mm | Material | Steel |
Color/Finish | Zinc Electroplated | For Use With | Armored Cable and Flexible Metal Conduit Fittings |
Standards | UL E23018, CSA 2884 | Application | For Use with Armored Cable and Flexible Metal Conduit |
UPC | 786210003290 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 315 - UNIT = 315 |