Abbotsford
tab321c

ABB 3/8 inch T&B Tite-Bite 90 Degree Fitting, Steel

Price $9.9589 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:321-C

Description

TITE-BITE® 90° Fitting made of steel. The angle clip gives secure mechanical grip that tightens under tension or vibration. Throat is long enough to install in cast housing knockouts.

Specifications

Brand Name ABB Item Name Flexible Conduit Connector
Type 90° Trade Size 3/8 in
Connection External Threaded Material Steel
Cable Type Armored Color/Finish Metallic/Zinc Plated
Standards UL Listed, CSA Certified Application To Connect and Effectively Bond Armored Cable or Flexible Metal Conduit to a Box or an Enclosure
UPC 786210360843

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = 100