ARLINGTON INDUSTRIES 3/8 inch SNAP2IT Duplex Connectors, Die-cast Zinc
Description
Duplex Connectors Zinc die-cast. For AC, MCI-A, HCF steel and aluminum cable, Flexible metal conduit steel and aluminum (regular and reduced wall), MCI cable, AC90.
Specifications
Brand Name | Arlington | Sub Brand | Snap2IT® |
Item Name | Flexible Duplex Connector | Type | Straight |
Trade Size | 3/8 in | Conductor Size | (2) 0.405 - 0.612 in |
Length | 1.772 in | Connection | Push-In |
Diameter | 1.605 in | Material | Steel |
Cable Type | AC, MCI-A, HCF, MCI, AC90 | Color/Finish | Silver |
Packaging Quantity | 25/Pack, 100/Case | Standards | UL 372D, cULus Listed, CSA File Number LR49636 |
Application | AC/MC/HCF/MCI-A/AC90/Flex steel and aluminum | UPC | 018997109354 |
Packages
25 - UNIT - (25) | 100 - UNIT - 100 |