![arl404010ast](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447798677.jpg?preset=medium)
ARLINGTON INDUSTRIES 3/8 inch Arlington SNAP2IT Duplex Connectors with Insulated Throat
Description
Duplex connectors with Insulated Throat Zinc die-cast. For AC, MCI-A, HCF steel and aluminum cable, Flexible metal conduit steel and aluminum (regular and reduced wall), MCI cable, ACG90, AC90.
Specifications
Brand Name | Arlington | Sub Brand | Snap2IT® |
Item Name | Duplex Connector | Type | Snap-on |
Trade Size | 3/8 in | Conductor Size | (2) 0.405 - 0.612 in |
Length | 2.398 in | Connection | Snap-in |
Diameter | 2.165 in | Material | Die-Cast Zinc |
Cable Type | AC, MCI-A, HCF, ACG90, AC90 | Color/Finish | Silver |
Throat Type | Insulated | For Use With | Flexible Metal Conduit |
Packaging Quantity | 25/Pack, 100/Case | Standards | cULus Listed, UL 372D, CSA File Number LR49636 |
Application | For New Work and Retrofit | UPC | 018997405333 |
Packages
25 - UNIT - (25) | 100 - UNIT - 100 |