![arl846](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447798352.jpg?preset=medium)
ARLINGTON INDUSTRIES 846 3/8" Single Screw Duplex Connector
Description
Zinc die-cast, single screw duplex connector with a 1/2" knockout secured by locknut. Concrete tight when taped.
Specifications
Brand Name | Arlington | Item Name | Duplex Connector |
Type | Single Screw, Concrete Tight | Trade Size | 3/8 in |
Conductor Size | 0.15 - 0.61 in | Length | 1.542 in |
Connection | Screw | Diameter | 0.866 in |
Material | Die-Cast Zinc | Cable Type | NM, Flex, AC, MC, MCI-A |
Color/Finish | Silver | Throat Type | Non-Insulated |
Packaging Quantity | 25 Pieces/Case, 250 Pieces/Box | Standards | CSA LR49636 Certified, UL E60812 Listed |
Application | NM/Flex/AC/MC/MCI-A Cable | UPC | 018997008466 |
Packages
25 - UNIT - (25) | 250 - UNIT - 250 |